For detailed information, other images and documents, please select individual articles from the following table.
Lubricating vaseline TEMP 90 Arcanol
TEMP90 is a high-temperature grease for applications where the temperature of continuous use is a maximum of +90 °C
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
Vaseline’s low temperature properties are very good. In addition, it is very stable in vertical axis applications at high temperatures.
Base oil: Semi-synthetic oil
Thickener: Polyurea
Suitability (uses)
- Universal
- Moderate to high loads
- Low outdoor temperatures
- Can be used in a wide temperature range
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!