Welcome to Würth Finland For trade customers only
Lubricating vaseline TEMP 90 Arcanol

For detailed information, other images and documents, please select individual articles from the following table.

Lubricating vaseline TEMP 90 Arcanol

TEMP90 is a high-temperature grease for applications where the temperature of continuous use is a maximum of +90 °C

See product details

Available in 1 version
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
Vaseline’s low temperature properties are very good. In addition, it is very stable in vertical axis applications at high temperatures.



Base oil: Semi-synthetic oil


Thickener: Polyurea



Suitability (uses)


  • Universal

  • Moderate to high loads

  • Low outdoor temperatures

  • Can be used in a wide temperature range