You can contact your Würth sales contact or click “Sign up”
Sales to trade customers only
QR-code in no longer valid. Please click on the following button to activate it.
Sort by
12 articles with 15 variations found
TEMP110 is a high-temperature grease for applications where the temperature of continuous use is a maximum of +110 °C
Mineral oil and polyurea compound for high temperatures. High temperature lubricant for roller bearings
Arcanol SPEED2,6 rolling bearing grease is intended for high-speed applications where rotation speeds are high and loads are low
Arcanol MULTI3 is a universal grease intended for ball bearings with an outer diameter of more than 62 mm
High-performance versatile universal grease
Arcanol LOAD150 is a high-load grease intended for all applications where line contact occurs
TEMP90 is a high-temperature grease for applications where the temperature of continuous use is a maximum of +90 °C
Mineral oil-based special grease with additives for normal and low speeds. Sleeve and roller bearing grease
High-speed compound of synthetic, mineral and ester oil
High-performance lubricating grease
There are more hits. Please specify more details for more precise results.
Please check your search string or use another search term.