For detailed information, other images and documents, please select individual articles from the following table.
M-CLICK+ WV-90 angle attachment
90° angled add-on with M-CLICK+ quick-change system for flexible use with Würth cordless drill/drivers that have an M-CLICK or M-CLICK+ drill spindle
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
- Convenient and quick attachment change due to the Würth M-CLICK quick-change system
- Can be mounted in 12 different positions on the drill/driver
- Ideal for drilling and screwing applications in hard-to-reach areas
- Rubberised housing protects sensitive surfaces from damage such as scratches
- Equally suitable for clockwise and anti-clockwise rotation
M-CLICK spindle with magnetic 1/4 inch hexagon chuck as output enables the flexible use of various processing tools by:
- Direct insertion of C 6.3 and E 6.3 bits into the hexagon chuck. Other M-CLICK/M-CLICK+ accessories such as quick-action drill chuck/bit holder/hole saw etc.
Note that higher torques may have to be compensated differently due to the angle attachment.
Example application
Example application
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!