Welcome to Würth Finland For trade customers only
MD1 shut-off valve thread connector set 1/4”

For detailed information, other images and documents, please select individual articles from the following table.

MD1 shut-off valve thread connector set 1/4”

MD1 SERIES MAINTENANCE EQUIPMENT in size ¼”
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
  • Precise pressure adjustment

  • Modular, small outer measurements, large assortment

  • Input pressure range 0 to 16 bar

  • Output pressure range 0.5 to 10 bar

  • Standard filtering rate 25 μm

  • Rated flow 1,800 l/min

  • Uses: pneumatic barrel pumps, tyre irons, plastic presses, machining tools etc.