Nickel-chrome-molybdenum alloy welding wire for welding nickel-based steels, attaching them to other steels and coating steels.
Weldable materials: Alloy 601, Alloy 800, Alloy 625 Alloy 825, Alloy 926, 254MO
Broad operating temperature range, from cryogenic to 540°C
Classification:
ASME SFA A 5.14: ERNiCrMo-3
EN ISO 18274: Ni 6625- NiCr22Mo9Nb
BS 2901: Pt 5 NA 43
Material no. 2.4831
Processing industry applications, marine technology and applications that require high levels of corrosion resistance.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!