For detailed information, other images and documents, please select individual articles from the following table.
MIG/MAG torch MB EVO 15
MB EVO air-cooled MIG/MAG welding torch
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
MB EVO torch assortment represents a whole new concept in the handling, design and function of welding torches.
It is an absolute delight to work with these welding torches.
Unique ergonomics of the handle, the position and the design of the switch and the ball joint ensure comfortable use and guarantee best results in all working positions.
- Unique two-component handle - sturdy and ergonomic
- Ideal switch position and tapered handle shape – for precise and safe working
- Unique internal handle geometry of air-cooled torches – cooler grip and maximum mechanical strength
- Tried and tested 'MB' consumables - long service life
- Binzel quick-release system, compatible with all unit types, a real time saver when swapping torches
Load capacity: 180/150 A CO2
180/150 A mixed gas M21 (DIN EN ISO 14175)
Duty cycle: 35%/60%
Wire size: 0.6–1.0 mm
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!