Welcome to Würth Finland For trade customers only
MIG/MAG torch MB EVO 36

For detailed information, other images and documents, please select individual articles from the following table.

MIG/MAG torch MB EVO 36

MB EVO air-cooled MIG/MAG welding torch

See product details

Available in 3 version
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
MB EVO torch assortment represents a whole new concept in the handling, design and function of welding torches.


It is an absolute delight to work with these welding torches.


Unique ergonomics of the handle, the position and the design of the switch and the ball joint ensure comfortable use and guarantee best results in all working positions.



  • Unique two component handle — sturdy and ergonomic

  • Ideal position of the switch and tapered handle shape — for precise and safe operation

  • Unique internal geometry of the handle in the air-cooled torches — cooler grip and maximum mechanical strength

  • Tried and tested MB consumables — long service life

  • Binzel quick-release system, compatible with all unit types, a real time saver when swapping torches


Load capacity: 320 A CO2


290 A mixed gas M21 (DIN EN ISO 14175)


Duty cycle: 60%


Wire size: 0.8–1.2 mm