Welcome to Würth Finland For trade customers only
MIG/MAG welding machine Powertec i250C Standard-Lincoln

For detailed information, other images and documents, please select individual articles from the following table.

MIG/MAG welding machine Powertec i250C Standard-Lincoln

Inverter-based, compact welding unit for MIG/MAG and manual metal arc welding.
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
Designed by welders, used by welders


- Straightforward operation with digital meters and active four-wheel feeder mechanism



Easy-to-use user interface


- Digital control panel, settings and methods can be selected easily



Top-grade arc characteristics


- Reliable arc ignition, excellent arc stability



Perfect wire-feeding capabilities


- Optimum wire feeding, four active drive wheels, inspection window for additives, LED lights



Suitable for demanding industrial environments


- Developed and tested in harsh conditions (TRUE HD) in order to ensure reliability



Delivery includes:


- Ground cable 3 m


- Gas hose 2 m



3 Years Warranty