For detailed information, other images and documents, please select individual articles from the following table.
MIG WELDING INVERTER MIG 180-S
Digitally controled new technology IGBT inverter for MIG welding of thin steel, or stainless steel sheeets up to 1,5mm. Small 5kg weight MIG/MAG wire spool.
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
Switchable in 3 modes
Three different welding modes - MIG, STICK and LIFT/TIG
NO GAS function
No GAS function provides outdoor work with gasless welding wire
Euro plug
Euro plug with Abicor Binzel MB 15AK torch as a standard accessory
IGBT technology
IGBT technology provides flawless welding under unstable voltage (working with generators)
Convenient welding
Can be switched between 2/4 T spot welding
Spot weld function
For jointing thin sheet metal
FLEXIBLE WIRE feeding system
Available for 1kg or 5kg wire spool
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!