For detailed information, other images and documents, please select individual articles from the following table.
MIG/MAG WELDING INVERTER MIG 500 PULSE
Digitally controlled synergic pulse inverter with latest IGBT technology, 4-roller wire feeding system, and liquid cooling for welding steel, stainless steel, aluminum and alloys.
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
IGBT tehnology
Latest and most advanced transistor technology enables high performance welding! No transformer, no MOSFET, most moder IGBT!
Very good welding performance by providing predefined welding parameters according to amperage, wire dia. and gas used.
The build-in synergic mode
Can be used for long periods
Liquid cooling enables longer use
Overload protection
Thermo control prevents overheating of machine
Pulse program
- Welding of aluminium and aluminium alloys from 1mm metal sheet thickness onward
- Very low spatter-process (fewer corrosion attack points)
- Stable arc in all position even when welding the thinnest aluminium sheets
- Better effect such as notch-free result in aesthetically pleasing weld seam
Greatly user-friendly for welder
Detachable wire feeding unit is connected to machine with 5m long cable
Electrical components can work at temperatures up to 180°C
Heat insulation class „H“
Convenient welding
Can be switched between 2/4 T spot welding
- The appliance is supplied with wire feed roller 1.0/1.2 mm and 1.2/1.6 mm
- The appliance is supplied without a power plug.
- Power plug should be installed according to the scheme delivered with appliance.
3 Years Warranty
Ideally used for welding steel, stainless steel, aluminum and alloys, MIG/MAG pulse welding for special application.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!