For detailed information, other images and documents, please select individual articles from the following table.
Welding unit Speedtec 200C MIG/MAG Lincoln Electric
A versatile, compact, lightweight and easy to carry welding unit for professional use.
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
Advanced multi-process unit for MIG/MAG, stick and TIG lift welding.
Large and bright (adjustable) colour display; welding settings display and easy access to other features and menus.
The display uses intuitive icons instead of basic text with instructions and commands presented graphically.
The default interface allows the adjustment of common welding settings, and other settings such as feed starting speed, pre and post gas flow, *synergetic control, memory settings and lock-up are available in the advanced interface.
37 mm feed wheels.
The unit is well suited for welding steel, stainless steel and aluminium (using dia. 200 mm spools).
Power factor correction (PFC) produces high welding current from a single-phase 230 V 50/60 Hz input.
PFC has many advantages, producing nearly 30% more welding current from the same input current, allowing the use of long (e.g. 50 m) power cables
Innershield is an arc welding method where the arc burns between the wire and the target. The powder creates a gas shield during welding and produces slag on the weld pool.
*When used in synergetic mode, the user does not need adjust the welding output voltage but as the program adjusts the output voltage to ensure that it is correct. This value is based on the data entered into the machine.
- 2.2 m feed cable
- 3 m ground cable
- 2 m gas hose
- 0.8–1.0 mm feed rollers
- Does not include a welding gun
2 Years Warranty on manufacturing and material defects
Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!