Welcome to Würth Finland For trade customers only
Flux core wire Supercore 309MoL

For detailed information, other images and documents, please select individual articles from the following table.

Flux core wire Supercore 309MoL

High CrNi mix powder core wire for downhand welding
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
  • RST/HST for steels

  • The weld metal has a high tolerance against corrosion.

  • Welding non-alloy to stainless steel, buffer layer welding.

  • Max. plate thickness in butt joints ~ 12 mm

  • Suitable for welding mixed joints and low-weldability steels.
Notice

Classification:


AWS A5.22 E 309LMoT0 -1/-4


EN ISO 17633-A T23 12 L R C/M 3



Power type/Shielding gas


DC+


Ar+ (>5-25%) CO2 (EN 439: M21)


100 % CO2 (EN 439: C1)


Flow: 15 - 25 L/min