For detailed information, other images and documents, please select individual articles from the following table.
Flux core wire Supercore 309MoL
High CrNi mix powder core wire for downhand welding
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
- RST/HST for steels
- The weld metal has a high tolerance against corrosion.
- Welding non-alloy to stainless steel, buffer layer welding.
- Max. plate thickness in butt joints ~ 12 mm
- Suitable for welding mixed joints and low-weldability steels.
Classification:
AWS A5.22 E 309LMoT0 -1/-4
EN ISO 17633-A T23 12 L R C/M 3
Power type/Shielding gas
DC+
Ar+ (>5-25%) CO2 (EN 439: M21)
100 % CO2 (EN 439: C1)
Flow: 15 - 25 L/min
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!