For detailed information, other images and documents, please select individual articles from the following table.
Rutile flux-core wire Outershield 71E-H
Flux-core wire with gas shield for all positional high-grade welding
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
Superb weldability thanks to peerless properties.
Fully positional wire with high yield.
Exceptionally good mechanical properties (CVN > 47J, -30°C)
Low hydrogen content (HDM < 5 ml/100g) Consistent quality.
Excellent feeding.
Well-suited for welding root runs on ceramic backing.
Classification:
AWS A5.20-95 E71T-1 M-JH4 ET1TC-H4
EN ISO 17632-A T46 3 P M 1 H5
Power type/Shielding gas
DC+ M21 Ar+ > 5-25 % CO2 (EN 439) 15 -25 l/min
C1 Active gas 100% CO2
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!