Welcome to Würth Finland For trade customers only
Rutile flux-core wire Outershield 71E-H

For detailed information, other images and documents, please select individual articles from the following table.

Rutile flux-core wire Outershield 71E-H

Flux-core wire with gas shield for all positional high-grade welding

See product details

Available in 2 version
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
Superb weldability thanks to peerless properties.


Fully positional wire with high yield.


Exceptionally good mechanical properties (CVN > 47J, -30°C)


Low hydrogen content (HDM < 5 ml/100g) Consistent quality.


Excellent feeding.


Well-suited for welding root runs on ceramic backing.

Notice

Classification:


AWS A5.20-95 E71T-1 M-JH4 ET1TC-H4


EN ISO 17632-A T46 3 P M 1 H5



Power type/Shielding gas


DC+ M21 Ar+ > 5-25 % CO2 (EN 439) 15 -25 l/min


C1 Active gas 100% CO2