Welcome to Würth Finland For trade customers only
Flux-core wire Outershield 81K2-H

For detailed information, other images and documents, please select individual articles from the following table.

Flux-core wire Outershield 81K2-H

Rutile flux-core wire for low operating temperatures
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
  • Powder flux-core wire with gas shield, 1.5% Ni, Ti and B alloy. Used in offshore and similar applications.

  • Peerless weldability, minimal spatter, good pass appearance.

  • Good operating properties.

  • Excellent mechanical properties (CVN >80 J, -60 °C)

  • Low hydrogen content (HDM < 5 ml/100g)

  • Consistent quality.

  • Excellent feeding.
Notice

Classification:


AWS A5.29/A5.29M E81T1-K2M-JH4 (all Ø)


EN ISO 17632-A T50 6 1.5Ni P M 2 H5 (Ø 1.2 mm)



Power type/Shielding gas


DC+ M21 Ar+ > 15-25 % CO2 (EN 439) 15 -25 l/min