For detailed information, other images and documents, please select individual articles from the following table.
Flux-core wire Outershield 81K2-H
Rutile flux-core wire for low operating temperatures
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
- Powder flux-core wire with gas shield, 1.5% Ni, Ti and B alloy. Used in offshore and similar applications.
- Peerless weldability, minimal spatter, good pass appearance.
- Good operating properties.
- Excellent mechanical properties (CVN >80 J, -60 °C)
- Low hydrogen content (HDM < 5 ml/100g)
- Consistent quality.
- Excellent feeding.
Classification:
AWS A5.29/A5.29M E81T1-K2M-JH4 (all Ø)
EN ISO 17632-A T50 6 1.5Ni P M 2 H5 (Ø 1.2 mm)
Power type/Shielding gas
DC+ M21 Ar+ > 15-25 % CO2 (EN 439) 15 -25 l/min
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!