For detailed information, other images and documents, please select individual articles from the following table.
MIG wire LNM CuAl8
Solid wire for welding copper-aluminium alloys (aluminium-bronze).
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
Good resistance against corrosion and wear. The wire can be used to coat steel surfaces to improve corrosion resistance.
Also suitable for MIG soldering zinc plated sheet metals
Weldable materials:
copper-aluminium
rolled
DIN17665 W.Nr
- CuAI5As 2.0918
- CuA18 2.0920
casts
DIN1714 W.Nr.
- G-CuA18Mn 2.0962
Classification:
AWS A5.7 : ERCu Al-A1
EN 14640: S Cu 6100 (CuAI8)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!