Welcome to Würth Finland For trade customers only
MIG wire LNM CuAl8

For detailed information, other images and documents, please select individual articles from the following table.

MIG wire LNM CuAl8

Solid wire for welding copper-aluminium alloys (aluminium-bronze).

See product details

Available in 2 version
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
Good resistance against corrosion and wear. The wire can be used to coat steel surfaces to improve corrosion resistance.


Also suitable for MIG soldering zinc plated sheet metals



Weldable materials:


copper-aluminium


rolled


DIN17665 W.Nr
  • CuAI5As 2.0918

  • CuA18 2.0920

casts


DIN1714 W.Nr.
  • G-CuA18Mn 2.0962
Notice

Classification:


AWS A5.7 : ERCu Al-A1


EN 14640: S Cu 6100 (CuAI8)