The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
Copper-based alloying wire with approx. 3% silicon.
For MIG soldering of copper-silicon and copper-zinc base metals.
Also suitable for welding cast iron, as well as non-alloy and alloy steel.
Excellent corrosion resistance.
Common applications:
- MIG soldering thin sheets, zinc-plated iron or stainless steel.
- Coating steel and cast iron to prevent corrosion.
- Mixing copper and various metals and iron-based alloys.
Classification:
ASME SFA A 5.7: ERCuSi-A
EN ISO 24373: S Cu 6560 (CuSi3Mn)
Material no. 2.1461
Protective gas
I1 Inert gas Ar (100%)
Welding current DC+
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!