For detailed information, other images and documents, please select individual articles from the following table.
Flux-core wire Cor-A-Rosta 304L
Stainless flux-cored wire with shielding gas for downhand welding
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
- Stainless and acid-proof steel.
- Stable arc, minimal spatter and good slag removal.
- Excellent feeding properties and bright, operator-friendly weld.
Classification:
- AWS A5.22 E 308LT0- 1/-4
- EN ISO 17633-A T19 9 L R C/M 3
Power type/Shielding gas
DC+
Ar+ (>5-25%) CO2 (EN 439: M21)
100 % CO2 (EN 439: C1)
Flow: 15 - 25 L/min
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!