Welcome to Würth Finland For trade customers only
Mig welding wire, steel LNM 12

For detailed information, other images and documents, please select individual articles from the following table.

Mig welding wire, steel LNM 12

Solid wire for heat-resistant steels

See product details

Available in 2 version
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
Solid wire for 0.5%Mo heat-resistant steel welding and for low temperature normalised fine-grain steels. Operating temperature -30...+500°C.



Weldable materials



Heat-resistant steel


  • EN 10028-2 P295 G H, P355 G H, 16 Mo 2

  • EN 10222-2 17 Mo 3, 14 Mo 6


Fine-grain steel


  • EN 10025 part 3 S275, S355, S420

  • EN 10025 part 4 S275, S355, S420
Notice

Classification:


AWS A5.28: ER70S-A1


ISO 14341-A: G 46 3 M G2Mo



Shielding gas:


M21 Mixed gas Ar+ > 15-25% CO2