For detailed information, other images and documents, please select individual articles from the following table.
Mig welding wire, steel LNM 12
Solid wire for heat-resistant steels
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
Solid wire for 0.5%Mo heat-resistant steel welding and for low temperature normalised fine-grain steels. Operating temperature -30...+500°C.
Weldable materials
Heat-resistant steel
- EN 10028-2 P295 G H, P355 G H, 16 Mo 2
- EN 10222-2 17 Mo 3, 14 Mo 6
Fine-grain steel
- EN 10025 part 3 S275, S355, S420
- EN 10025 part 4 S275, S355, S420
Classification:
AWS A5.28: ER70S-A1
ISO 14341-A: G 46 3 M G2Mo
Shielding gas:
M21 Mixed gas Ar+ > 15-25% CO2
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!