For detailed information, other images and documents, please select individual articles from the following table.
Mig welding wire, steel LNM 19
Solid wire for heat-resistant steels
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
Solid wire for creep-resistant and hydrogen-resistant Cr-Mo steels. Operating temperatures up to 550°C.
Weldable materials
Heat-resistant steel
- EN 10028-2 13 CrMo4-5
- EN 10083-1 25 CrMo 4
- EN 10222-2 14 CrMo 4-5
Tool steel
- DIN 17210 16 MnCr 5
Classification:
AWS A5.28: ER80S-B2
ISO 21952-A G CrMo1Si
Shielding gas:
M21 Mixed gas Ar+ > 15-25% CO2
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!