Classification:
AWS A5.28-96 ER80S-G
EN ISO 16834-A-GZ Mn3 Ni1 Cu
Shielding gases (according to EN 439):
MAG M21 Mixed gas Ar+ > 5-25% CO2
C1 Active gas 100% CO2
Weldable materials
Weatherproof steels such as:
EN 10155 S 235 J 0 W
S 235 J 2 W, S 355 J 0 W, S 355 J 2 W, S 355 K 2 G 1W
CorTen
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!