For detailed information, other images and documents, please select individual articles from the following table.
Welding wire LNM MoNiVa
Low-alloy solid wire for hard steels
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
Classification:
AWS A5.28 ER 110S-G
EN ISO 16834-A G 69 4 M Mn3Ni1CrMo
Shielding gases (according to EN 14175):
M21 Mixed gas Ar+ > 15-25% CO2
C1 Active gas 100% CO2
Weldable materials:
Steel classes/Standard/Type
Pipe steel
API-5LX X65, X70, X80 EN 10208-2 L480, L550
Fine-grain steel
EN 10025 part6 S460, S500, S550, S620, S690
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!