Welcome to Würth Finland For trade customers only
Metal filling wire OS MC710-H

For detailed information, other images and documents, please select individual articles from the following table.

Metal filling wire OS MC710-H

Metal flux-core wire with gas shield for all positional welding

See product details

Available in 4 version
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
Excellent arc behaviour, easy to use. Minimal slag or splashes,


high transport speed, special feed properties, “robot” quality.


Superior on scaled plate, good resistance to porosity.


Good mechanical properties (CVN > 47 J, -30 °C). Consistent quality.

Notice

Classification:


AWS A5.18/A5.18M-01 ER70C-6M H4


EN ISO 17632-A: T46 3MM 2 H5



Power type/Shielding gas


DC+ M21 Ar+ > 5-25 % CO2 (EN 439) 15 -25 l/min