For detailed information, other images and documents, please select individual articles from the following table.
Metal filling wire OS MC710-H
Metal flux-core wire with gas shield for all positional welding
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
Excellent arc behaviour, easy to use. Minimal slag or splashes,
high transport speed, special feed properties, “robot” quality.
Superior on scaled plate, good resistance to porosity.
Good mechanical properties (CVN > 47 J, -30 °C). Consistent quality.
Classification:
AWS A5.18/A5.18M-01 ER70C-6M H4
EN ISO 17632-A: T46 3MM 2 H5
Power type/Shielding gas
DC+ M21 Ar+ > 5-25 % CO2 (EN 439) 15 -25 l/min
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!