For detailed information, other images and documents, please select individual articles from the following table.
Flux-core wire Cor-A-Rosta P309L
CrNi mix powder core wire for positional welding
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
- For stainless steels.
- Welding non-alloy steels to stainless steel and buffer layer welding.
- Excellent weldability and effortless slag removal.
- High resistance to embrittlement.
Classification:
- AWS A5.22 E 309LT0- 1/-4
- EN ISO 17633-A 23 12 L P C/M 2
Power type/Shielding gas
DC+
Ar+ (>5-25%) CO2 (EN 439: M21)
100 % CO2 (EN 439: C1)
Flow: 15 - 25 L/min
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!