For detailed information, other images and documents, please select individual articles from the following table.
Flux core wire Supercore P309MoL
High CrNi mix powder core wire for position welding
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
- Stainless/acid-proof steels
- High deposit corrosion resistance.
- Welding non-alloy to stainless steel, buffer layer welding.
- Butt joint max. plate thickness ~ 12 mm.
- Suitable for welding mixed joints and challenging steels.
Classification:
AWS A5.22 E 309LMoT0 -1/-4
EN ISO 17633-A T23 12 L R C/M 3
Power type/Shielding gas
DC+
Ar+ (>5-25%) CO2 (EN 439: M21)
100 % CO2 (EN 439: C1)
Flow: 15 - 25 L/min
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!