Welcome to Würth Finland For trade customers only
Flux-core wire Cor-A-Rosta P316L

For detailed information, other images and documents, please select individual articles from the following table.

Flux-core wire Cor-A-Rosta P316L

Stainless/acid-proof flux-cored wire with shielding gas for positional welding
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
  • Stainless and acid-proof steel.

  • Stable arc, minimal spatter and good slag removal.

  • Excellent feeding properties and bright, operator-friendly weld.
Notice

Classification:


  • AWS A5.22 E 316LT1-1/-4

  • EN ISO 17633-A 19 12 3 L P C/M2


Power type/Shielding gas


DC+


Ar+ (>5-25%) CO2 (EN 439: M21)


100 % CO2 (EN 439: C1)


Flow: 15 - 25 L/min