Welcome to Würth Finland For trade customers only
Rutile filling wire OS690-H

For detailed information, other images and documents, please select individual articles from the following table.

Rutile filling wire OS690-H

Outershield 690-H rutile filling wire for hard steels
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
  • Filler wire for welding steel, yield strength is always 690 N/mm²

  • Good impact toughness values even at -46 °C

  • Current / shielding gas (ISO 14175)

  • DC+

  • M21 mixed gas Ar+ (>15-25%) CO2

  • Gas flow 15–25 l/min


Classification


  • AWS A5.29 E111T1-K3M-JH4

  • ISO 18276-A T 69 4 Z P M 2 H5


Chemical analysis (weight %), typical, wire


  • Shielding gas M21

  • C 0.06

  • Mn 1.5

  • Si 0.2

  • P 0.015

  • S 0.010

  • Ni 2.0

  • Mo 0.3

  • HDM 3 ml / 100 g


Mechanical properties, typical, clean welding material


  • Shielding gas M21

  • Status AW

  • Yield strength N/mm² 780

  • Breaking strength N/mm² 810

  • Stretch% 18 %

  • Impact toughness ISO-V(J) -40 °C 80