For detailed information, other images and documents, please select individual articles from the following table.
Rutile filling wire OS690-H
Outershield 690-H rutile filling wire for hard steels
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
- Filler wire for welding steel, yield strength is always 690 N/mm²
- Good impact toughness values even at -46 °C
- Current / shielding gas (ISO 14175)
- DC+
- M21 mixed gas Ar+ (>15-25%) CO2
- Gas flow 15–25 l/min
Classification
- AWS A5.29 E111T1-K3M-JH4
- ISO 18276-A T 69 4 Z P M 2 H5
Chemical analysis (weight %), typical, wire
- Shielding gas M21
- C 0.06
- Mn 1.5
- Si 0.2
- P 0.015
- S 0.010
- Ni 2.0
- Mo 0.3
- HDM 3 ml / 100 g
Mechanical properties, typical, clean welding material
- Shielding gas M21
- Status AW
- Yield strength N/mm² 780
- Breaking strength N/mm² 810
- Stretch% 18 %
- Impact toughness ISO-V(J) -40 °C 80
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!