Welcome to Würth Finland For trade customers only
MIG wire Wurth 2594

For detailed information, other images and documents, please select individual articles from the following table.

MIG wire Wurth 2594

Solid wire for super duplex stainless steel
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
Austenitic ferritic super duplex – solid wire made from stainless 25Cr10Ni-4Mo steel alloy. The wire has high tensile strength and resistance to cracking caused by pitting corrosion and stress corrosion.


It can be magnetised and polished.


Pitting corrosion index PRE =40.



Suitable for welding, combining and coating stainless steels of similar compositions (super duplex and duplex).


Proof of Performance
  • AWS A5.9 ER2594

  • EN ISO 14343-A G/W 25 9 4 NL
Notice

Classification:


AWS A5.9 ER2594


EN ISO 14343-A G/W 25 9 4 NL


Material no. 1.4501



Shielding gases (according to ISO 14175):


M12 Mixed gas Ar+ 0.>5-5% CO2


M13 Mixed gas Ar+ 0.>5-3% O2

  • AWS A5.9 ER2594

  • EN ISO 14343-A G/W 25 9 4 NL