Welcome to Würth Finland For trade customers only
MIG wire WURTH 4043 ALSI5

For detailed information, other images and documents, please select individual articles from the following table.

MIG wire WURTH 4043 ALSI5

Solid wire for welding AlSi and AlMg aluminium alloys.

See product details

Available in 2 version
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
AlSi5 aluminium alloy solid wire for welding AlSi and AlMg aluminium alloys.


The silicon improves weld pool fluidity. Not recommended for anodisable materials.


The weld metal is more resistant to hot cracking and has a brighter surface than magnesium-alloy weld metals.

Notice

Classification:


AWS A5.10 ER4043


ISO 18273 S AI 4043A (AISi5)


Material no. 3.2245



Chemical analysis

SiFeCuMnMgZnTiBe
4.50max.max.max.max.max.max.max.
6.000.600.300.050.050.100.150.0003

Mechanical properties, typical, clean welding material

Tensile strength Rm (N/mm²)≥120
Elongation %≥8
Yield strength Rp 0.2 (N/mm²)≥40