For detailed information, other images and documents, please select individual articles from the following table.
MIG wire WURTH 5183 ALMG4.5Mn
Solid wire for AlMg4,5Mn aluminium alloy
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
Alloyed solid wire for AlMg4.5Mn aluminium alloy, designed for applications with high tensile strength requirements. Suitable for aluminium alloys, such as 5083, 5086, 5654. Generally used in welding applications requiring high levels of strength and crack resistance or where the material is exposed to impacts and corrosive elements.
Not recommended for high temperatures. Heat treatment not allowed.
Classification:
AWS A5.10 ER5183
EN ISO 18273:s AI 5383
Material no. 3.3548
Key applications:
Railroad vehicles and transport equipment, shipbuilding, containers and production and repair of marine components
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!