For detailed information, other images and documents, please select individual articles from the following table.
MIG wire WURTH 309LSI
Solid wire for mixed joints made of non-alloy and stainless steel
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
For welding stainless steel.
Suitable for all mixed joints of 300-series austenitic stainless steels, 3Cr12, steel,
Black/stainless steel mixed joints.
Also suitable for welding low-weldability steels.
Increased silicon content improves pool fluidity and toe wetting.
Classification:
AWS A5.9-93 ER309LSi
EN ISO 14343-A G 23 12 LSi
Material: 1.4332
Shielding gases (according to EN 439):
M12 Mixed gas Ar+ 0.>5–5% CO2
M13 Mixed gas Ar+ 0.>5–3% O2
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!