Austenitic solid wire made of 18Cr-12Ni-3Mo alloyed
stainless steel with low carbon content.
High silicon content improves bead shape and molten pool behaviour. Good general corrosion tolerance.
Suitable for austenitic, acid-proof stainless steel with molybdenum,
such as AISI 316 and 316L, for welding and coating.
Classification:
AWS A5.9 ER316LSi
EN ISO 14343-A G 19 12 3 LSi
Material 1.4430
Shielding gases (according to EN 439):
M12 Mixed gas Ar+ 0.>5–5% CO2
M13 Mixed gas Ar+ 0.>5–3% O2
Weldable materials
All 300 series austenitic stainless steels, especially 316 and 316L
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!