Welcome to Würth Finland For trade customers only
MIG wire Wurth 307

For detailed information, other images and documents, please select individual articles from the following table.

MIG wire Wurth 307

Solid wire for low-weldability steels
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
Often used as a buffer layer under hardfacing.


Weldable materials


- Different steel types including armour steels


- Hardening steels including low-weldability steels


- Non-magnetic steels


- Impact-hardened austenitic manganese steels


- Mixed compounds (CMn-steel to stainless steel)


Notice

Classification:


AWS A5.9 ER307


EN ISO 14343-A G 18 8 Mn



Shielding gases (according to ISO 14175):


M12 Mixed gas Ar+ 0.>5–5% CO2


M13 Mixed gas Ar+ 0.>5–3% O2