Often used as a buffer layer under hardfacing.
Weldable materials
- Different steel types including armour steels
- Hardening steels including low-weldability steels
- Non-magnetic steels
- Impact-hardened austenitic manganese steels
- Mixed compounds (CMn-steel to stainless steel)
Classification:
AWS A5.9 ER307
EN ISO 14343-A G 18 8 Mn
Shielding gases (according to ISO 14175):
M12 Mixed gas Ar+ 0.>5–5% CO2
M13 Mixed gas Ar+ 0.>5–3% O2
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!