For detailed information, other images and documents, please select individual articles from the following table.
MIG wire Wurth 312
Solid wire for welding stainless steels
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
Austenitic solid wire made from 29Cr-9Ni alloyed stainless steel.
Designed for welding stainless steels with a similar composition.
Especially well-suited to welding dissimilar metal joints consisting of non-alloyed/stainless steel.
For welding and coating low-weldability steels;
buffering layers in tools before coating;
Wear surfaces that require resistance to hard impacts
Classification:
AWS A5.9 ER312
EN ISO 14343-A G 29 9
Material 1.4337
Shielding gases (according to ISO 14175):
M12 Mixed gas Ar+ 0.>5–5% CO2
M13 Mixed gas Ar+ 0.>5–3% O2
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!