For detailed information, other images and documents, please select individual articles from the following table.
Supra Mig Ultra HD
Solid wire for welding non-alloy steels
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
Excellent feeding and stable welding properties.
Tight and stable arc with very low spatter.
Self-releasing silicate islands, hard weld profile.
High productivity.
Heavy-duty solid wire for high welding currents.
Top-grade wire for robotic welding and other automation.
Classification:
AWS A5.18/A5.18M ER 70S-6
EN ISO 14341-A - G50 5M 4Si1/G46 3C 4Si1
Shielding gases (according to EN 439):
M21 Mixed gas Ar+ > 15-25% CO2
C1 Active gas 100% CO2
- Structural steels
- EN10025 S185, S235, S275, S355
- Ship plates
- ASTMA 131 Grade A, B, C, D, AH32t/m DH36
- Steel castings
- EN10213-2 GP240R
- Pipe steels
- EN10208-1 L210, L240, L290, L360
- EN10208-2 L240NB, L290NB, L360NB, L360QB, L240MB
- L290MB, L360MB, L415MB, L415NB
- API 5LX X42, X46, X52, X60
- EN10216-1/P235T1,P235T2, P275T1
- EN10217-1 P275T2, P355N
- Pressure vessel steels
- EN10028-2 P235GH, P265GH, P295GH, P355GH
- Fine-grain steels
- EN10025 Part 3 S275, S355, S420
- EN10025 Part 4 S275M, S275ML, S355M, S355ML,
- S420M, S420ML, S460
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!