For detailed information, other images and documents, please select individual articles from the following table.
Ultra Mag copper plated
Solid copper wire intended for welding unalloyed steel
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
Ultra Mag copper-coated welding wire offers excellent feedability and consistent welding properties, making it an ideal choice for welding unalloyed steel. Continuous adjustment of the welding valuesis not necessary, as the wire guarantees a stable arc and minimizes the amount of spatter.
Classification:
- AWS A5.18 ER70S-6
- EN ISO 14341-A G46 4M 3Si1/G42 3C 3Si1
Shielding gases (according to EN 439):
- MAG M21 Mixed gas Ar+ > 5-25% CO2
- C1 Active gas 100% CO2
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!