For detailed information, other images and documents, please select individual articles from the following table.
Ultra Mag copper-coated
Solid wire for welding non-alloy steels
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
Excellent feeding and stable welding properties.
Removes need for constant adjustment of welding settings.
Stable arc with very low spatter.
Better bead profile and appearance.
Classification:
AWS A5.18 ER70S-6
EN ISO 14341-A G46 4M 3Si1/G42 3C 3Si1
Shielding gases (according to EN 439):
MAG M21 Mixed gas Ar+ > 5-25% CO2
C1 Active gas 100% CO2
- Structural steels
- EN10025 S185, S235, S275, S355
- Ship plates
- ASTMA 131 Grade A, B, C, D, AH32t/m DH36
- Cast steel
- EN10213-2 GP240R
- Pipe steels
- EN10208-1 L210, L240, L290, L360
- EN10208-2 L240NB, L290NB, L360NB, L360QB, L240MB
- L290MB, L360MB, L415MB, L415NB
- API 5LX X42, X46, X52, X60
- EN10216-1/P235T1,P235T2, P275T1
- EN10217-1 P275T2, P355N
- Pressure vessel steels
- EN10028-2 P235GH, P265GH, P295GH, P355GH
- Fine-grain steels
- EN10113-2 S275, S275, S355, S420
- EN10113-3 S275M, S275ML, S355M,
- S355ML, S420M, S420ML
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!