For detailed information, other images and documents, please select individual articles from the following table.
MIG flux core wire Supercore 2205P
Powder core wire for welding stainless duplex steel in position welding
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
- Excellent weldability
- Operating temperatures up to 250°C
- Good tolerance against general corrosion, spot corrosion and stress corrosion
- High yield point > 500 N/mm²
Classification
AWS A5.22: E2209T1-1/-4
ISO 17663-A: T 22 9 3 N L P M 2
Power type/Shielding gas
DC+
Ar+ (>5-25%) CO2 (EN 439: M21)
100 % CO2 (EN 439: C1)
Flow: 15 - 25 L/min
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!