Welcome to Würth Finland For trade customers only
Machine tap HSCo VaryTap green blind hole DIN 371/376
Machine tap HSCo VaryTap green blind hole DIN 371/376 - 1
Machine tap HSCo VaryTap green blind hole DIN 371/376 - 2
Machine tap HSCo VaryTap green blind hole DIN 371/376 - 3
Machine tap HSCo VaryTap green blind hole DIN 371/376 - 4

For detailed information, other images and documents, please select individual articles from the following table.

Machine tap HSCo VaryTap green blind hole DIN 371/376

The innovative specialist drill bit for processing alloyed and high-alloyed steels (stainless steels), as well as rust-resistant and acid-resistant steels. Also suitable for processing conventional steel materials up to a strength of 1,200 N/mm².

See product details

Available in 9 version
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
Newly developed Vario geometry


Optimised chip removal, prevents chip accumulation



Optimised cutting edge preparation due to multi-stage finishing process


Excellent chip removal and perfectly true-to-the-gauge threads



Extra-long groove


Optimised coolant supply and chip removal for deep threads



Angled threaded part


Reduced risk of tool breakout during withdrawal



Cutting edge geometry precisely tailored to stainless steel



Up to 50 % longer service life compared to conventional plain machine taps



Available exclusively from Würth



Product packaging made from 100 % PCR (recycled plastic from household waste) and 100 % recyclable

Notice

Sufficient coolant and lubricant must be added when cutting threads.