For detailed information, other images and documents, please select individual articles from the following table.
Machine tap HSCo Longlife blue ring TiN through hole DIN 371/376
The Longlife blue ring machine tap with titanium nitride coating for machining long-chipping, non-alloyed steels up to a strength of 1,000 N/mm².
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
Up to twice the service life as well as up to 50% higher cutting speed compared to similar uncoated tools
Optimized TiN coating
- Sufficient coolant and lubricant must be added when cutting threads.
- For the machine tap/material assignments, see the overview tables
Before reversing the screw tap, the entire spiral point of the tool must be removed from the drill hole. Failure to do so may cause cutting edges to chip or the tool to break.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!