Welcome to Würth Finland For trade customers only
Machine screw tap blind hole, form C, EX00 6H

For detailed information, other images and documents, please select individual articles from the following table.

Machine screw tap blind hole, form C, EX00 6H

See product details

Available in 16 version
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
Screw tap base material


The product is mainly manufactured from HSS-XS1 vanadium alloy powder rapid steel that makes for a superior combination of hardness, toughness and edge life.


Premium-quality HSCo rapid steel is also used for larger bores.



Surface treatment


Steam tempering ensures smooth machining and prevents edge build-up.



Flute geometry


45° spiral flute.


Full-length three-radii profile and constant rake angle.


This design achieves optimal performance and chip evacuation in most raw materials.



Thread depth


Up to 2.5 x D



Thread length


A short threading bit produces little torque and allows chips to evacuate efficiently