Welcome to Würth Finland For trade customers only
Machine tap HSCo NeoTap green through hole DIN 371/376
Machine tap HSCo NeoTap green through hole DIN 371/376 - 1
Machine tap HSCo NeoTap green through hole DIN 371/376 - 2
Machine tap HSCo NeoTap green through hole DIN 371/376 - 3
Machine tap HSCo NeoTap green through hole DIN 371/376 - 4

For detailed information, other images and documents, please select individual articles from the following table.

Machine tap HSCo NeoTap green through hole DIN 371/376

The innovative specialist drill bit for processing alloyed and high-alloyed steels (stainless steels), as well as rust-resistant and acid-resistant steels. Also suitable for processing conventional steel materials up to a strength of 1,200 N/mm².

See product details

Available in 9 version
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
Newly developed geometry combining a left-hand spiral and a spiral entry


Optimised, reliable chip removal



Homogenised surface structure thanks to the latest finishing process


Excellent chip removal



Extra-long groove


Optimised coolant supply for deep threads



Rake precisely tailored to stainless steel



Up to 50 % longer service life than conventional plain machine taps



Available exclusively from Wurth



Sustainable product packaging made of 100 % PCR (plastic recycled from household waste), 100 % recyclable and Cradle to Cradle Certified® Bronze

Notice

Sufficient coolant and lubricant must be added when cutting threads.